Menu Search
Control Transformers Transformer; Power; Control; Industrial; 500 VA; 200/230/400/460V Primary; 115/230V Secondary; 50/60 Hz; 105 deg C Insulation; Screw Terminal; Encapsulated

SIEMENS #US2:MT0500U

Transformer; Power; Control; Industrial; 500 VA; 200/230/400/460V Primary; 115/230V Secondary; 50/60 Hz; 105 deg C Insulation; Screw Terminal; Encapsulated

SKU #80476637393
Manufacturer Series: Class MT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 200/230/400/460V
Volts, Secondary: 115/230V
VA Rating: 500 VA
Frequency Rating: 50/60 Hz
Insulation Class: 105 deg C
Temperature Rise: 55 deg C
Terminal Type: Screw

SIE US2:MT0500U