Menu Search
Control Transformers Transformer; Power; 70000 VA; 400V Primary; 208V Secondary; 50/60 Hz; 40 deg C Rise; 180 deg C Insulation; Standard Screw Terminal; 23.70 in. Height x 24.80 in. Width x 10.43 in. Depth

SIEMENS #4BU5495-0AG22-0F

Transformer; Power; 70000 VA; 400V Primary; 208V Secondary; 50/60 Hz; 40 deg C Rise; 180 deg C Insulation; Standard Screw Terminal; 23.70 in. Height x 24.80 in. Width x 10.43 in. Depth

SKU #75455439540
Manufacturer Series: SIDAC-T 4BU
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Power Transformer
Volts, Primary: 400V
Volts, Secondary: 208V
VA Rating: 70000 VA
Frequency Rating: 50/60 Hz
Insulation Class: 180 deg C
Temperature Rise: 40 deg C
Size: HxWxD: 23.7 x 24.8 x 10.43 in.
Terminal Type: Screw, Standard

SIE 4BU5495-0AG22-0F XFMR.70 KVAPRI