Menu Search
Control Transformers Transformer, Power; 500V Primary; 50/60 Hz
SIEMENS #4BU4321-2FT12-1F

Transformer, Power; 500V Primary; 50/60 Hz

SKU # 75455448686 Manufacturer Series: SIDAC-T 4BU
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Power Transformer
Enclosure Construction Style: Enclosed
Volts, Primary: 500V
Volts, Secondary: 230V
Frequency Rating: 50/60 Hz
Insulation Class: 180 deg C
Temperature Rise: 40 deg C
Size: HxWxD: 16.61 x 17.71 x 7.99 in.
Terminal Type: Screw, Standard

SIE 4BU4321-2FT12-1F TRANS3PHPRIM:5