Menu Search
Control Transformers Transformer, Power; 500V Primary; 50/60 Hz; 40000 VA
SIEMENS #4BU4721-2FX00-0F

Transformer, Power; 500V Primary; 50/60 Hz; 40000 VA

SKU # 75455449581 Manufacturer Series: SIDAC-T 4BU
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Power Transformer
Volts, Primary: 500V
Volts, Secondary: 380V
VA Rating: 40000 VA
Frequency Rating: 50/60 Hz
Insulation Class: 180 deg C
Temperature Rise: 40 deg C
Size: HxWxD: 16.61 x 17.71 x 10.32 in.
Terminal Type: Screw, Standard

SIE 4BU4721-2FX00-0F TRANS3-PH40KVA