Menu Search
SIEMENS #4BU5395-2GA02-0K

Transformer, Power; 400V Primary; 50/60 Hz

SKU # 75455424285 Manufacturer Series: SIDAC-T 4BU
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Transformer
Enclosure Construction Style: Enclosed
Volts, Primary: 400V
Volts, Secondary: 210V
Frequency Rating: 50/60 Hz
Insulation Class: 180 deg C
Temperature Rise: 40 deg C
Size: HxWxD: 20.15 x 16.53 x 12.2 in.
Terminal Type: Screw, Standard

SIE 4BU5395-2GA02-0K TRANSIP23PRM 4