You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
SIEMENS #4AM4342-8DD40-0FA0

Transformer, Industrial Control; Screw Terminals; 315 VA

SKU # 75455484694 Manufacturer Series: 4AM
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
VA Rating: 315 VA
Volts, Secondary: 115/230V
Temperature Rise: 40 deg C
Size: HxWxD: 4.37 x 4.21 x 4.62 in.
Type: Industrial Control Transformer
Volts, Primary: 208/230/380/400/415/440/460/480/500/525/550V
Frequency Rating: 50/60 Hz
Terminal Type: Screw

Additional Info: Single Phase