Menu Search
Control Transformers Transformer, Industrial Control; Screw Terminals; 2500 VA
SIEMENS #4AM6542-8ED40-0FA0

Transformer, Industrial Control; Screw Terminals; 2500 VA

SKU # 75455478264 Manufacturer Series: 4AM
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Industrial Control Transformer
Volts, Primary: 230/240/400/415/440/460/480/500/525/550/575/600V
Volts, Secondary: 115/230V
VA Rating: 2500 VA
Frequency Rating: 50/60 Hz
Temperature Rise: 40 deg C
Size: HxWxD: 7.08 x 7.64 x 7.01 in.
Terminal Type: Screw

Additional Info: Single Phase