Menu Search
SIEMENS #4AM4042-8ED40-0FA0

Transformer, Industrial Control; Screw Terminals; 250 VA

SKU # 75455494320 Manufacturer Series: 4AM
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Control Transformer
Volts, Primary: 230/240/400/415/440/460/480/500/525/550/575/600V
Volts, Secondary: 115/230V
VA Rating: 250 VA
Frequency Rating: 50/60 Hz
Temperature Rise: 40 deg C
Size: HxWxD: 4.17 x 3.85 x 4.64 in.
Terminal Type: Screw

Additional Info: Single Phase