Menu Search
Search
SIEMENS #4AM4642-8EN00-0EA0

Transformer, Industrial Control; Open Enclosure; 400 VA

SKU # 75455497056 Manufacturer Series: SIDAC-T 4AM
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 230-600V
Volts, Secondary: 24V
VA Rating: 400 VA
Frequency Rating: 50/60 Hz
Insulation Class: 130 deg C
Temperature Rise: 40 deg C
Size: HxWxD: 4.76 x 4.8 x 4.48 in.
Terminal Type: Screw/Tab

SIE 4AM4642-8EN00-0EA0 XFMR1PH0.31K