Menu Search
Control Transformers Transformer, Industrial Control; Open Enclosure; 315 VA
SIEMENS #4AM4342-8ED40-0FA0

Transformer, Industrial Control; Open Enclosure; 315 VA

SKU # 75455494500 Manufacturer Series: SIDAC-T 4AM
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 230-600V
Volts, Secondary: 230V
VA Rating: 315 VA
Frequency Rating: 50/60 Hz
Insulation Class: 130 deg C
Temperature Rise: 40 deg C
Size: HxWxD: 4.37 x 4.21 x 4.76 in.
Terminal Type: Screw/Tab

SIE 4AM4342-8ED40-0FA0 XFMR1PH315 V