Menu Search
Control Transformers Transformer, Industrial Control; Open Enclosure; 16000 VA
SIEMENS #4AP27528HA202XA0

Transformer, Industrial Control; Open Enclosure; 16000 VA

SKU # 75455497181 Manufacturer Series: SIDAC-T 4AP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 380-480V
Volts, Secondary: 400V
VA Rating: 16000 VA
Frequency Rating: 50/60 Hz
Insulation Class: 130 deg C
Temperature Rise: 40 deg C
Size: 9.52 in. H x 10.39 in. W x 8.11 in. D
Terminal Type: Screw, Standard

SIE 4AP27528HA202XA0 XFMR 3 PHASE U