Menu Search
Search
SIEMENS #KT4050

Transformer, Industrial Control; Enclosed Enclosure; 45 VA

SKU # 75455402504
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Control Transformer
Enclosure Construction Style: Enclosed
Volts, Primary: 230/460V
Volts, Secondary: 24V
VA Rating: 45 VA
Fusing: 1-Pole Secondary Type K Fuse Block and 13/32 in. x 1-1/2 in. Fuse