Menu Search
Control Transformers Transformer, Industrial Control; Enclosed Enclosure; 100 VA
SIEMENS #KT8100

Transformer, Industrial Control; Enclosed Enclosure; 100 VA

SKU # 75455402534
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 230/460V
Volts, Secondary: 115V
VA Rating: 100 VA
Size: LxWxH: 7.3 x 5.9 x 5.9 in.
Terminal Type: Screw, Standard
Fusing: Primary Fuse Holder Class CC, Secondary Fuse holder 13/32 in.x 1-1/2 in. K-Type