Menu Search
SIEMENS #MT0150J

Transformer, Industrial Control; Encapsulated Enclosure; 150 VA

SKU # 75455402699 Manufacturer Series: Class MT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
VA Rating: 150 VA
Size: HxWxD: 8.3 x 8.4 x 8.7 in.
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 200/208/220/230/240/440/460/480V
Volts, Secondary: 23/24/25/110/115/120V
Frequency Rating: 50/60 Hz
Insulation Class: 105 deg C
Temperature Rise: 55 deg C
Terminal Type: Screw
Fusing: Secondary Fuse Clips