Menu Search
SIEMENS #US2:MT1500U

Transformer, Industrial Control; Encapsulated Enclosure; 1500 VA

SKU # 80476637396 Manufacturer Series: Class MT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 200/230/400/460V
Volts, Secondary: 115/230V
VA Rating: 1500 VA
Frequency Rating: 50/60 Hz
Insulation Class: 180 deg C
Temperature Rise: 120 deg C
Terminal Type: Screw

SIE US2:MT1500U