Menu Search
Control Transformers Transformer, Industrial Control; Encapsulated Enclosure; 150 VA
SIEMENS #MT0150GP

Transformer, Industrial Control; Encapsulated Enclosure; 150 VA

SKU # 75455427818 Manufacturer Series: Class MT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 208/230/460V
Volts, Secondary: 115V
VA Rating: 150 VA
Frequency Rating: 50/60 Hz
Insulation Class: 105 deg C
Temperature Rise: 55 deg C
Size: HxWxD: 8.3 x 8.4 x 8.7 in.
Terminal Type: Screw
Fusing: Secondary Fuse Clips