Menu Search
Control Transformers Transformer, Industrial Control; Encapsulated Enclosure; 100 VA
SIEMENS #MTG0100J

Transformer, Industrial Control; Encapsulated Enclosure; 100 VA

SKU # 75455430438 Manufacturer Series: Class MTG
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 200/208/220/230/240/440/460/480V
Volts, Secondary: 23/24/25/110/115/120V
VA Rating: 100 VA
Frequency Rating: 50/60 Hz
Insulation Class: 105 deg C
Temperature Rise: 55 deg C
Size: HxWxD: 5 x 4 x 4 in.
Terminal Type: Screw
Fusing: Secondary Fuse Clips