Menu Search
Control Transformers Transformer, Industrial Control; 690V Primary; 50/60 Hz; 100 VA
SIEMENS #4AM34425MN000EA0

Transformer, Industrial Control; 690V Primary; 50/60 Hz; 100 VA

SKU # 88762126357 Manufacturer Series: SIDAC-T 4AM
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 690V
Volts, Secondary: 24V
VA Rating: 100 VA
Frequency Rating: 50/60 Hz
Insulation Class: 130 deg C
Temperature Rise: 40 deg C
Terminal Type: Screw, Standard

SIE 4AM34425MN000EA0 XFMR1PH0.31KVA