Menu Search
SIEMENS #US2:MT5000Z

Transformer, Industrial Control; 600V Primary; 50/60 Hz; 5000 VA

SKU # 80476636263 Manufacturer Series: Class MT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 600V
Volts, Secondary: 120/240V
VA Rating: 5000 VA
Frequency Rating: 50/60 Hz
Insulation Class: 180 deg C
Temperature Rise: 120 deg C
Terminal Type: Screw

SIE US2:MT5000Z CONTROL TRANSFORMER