Menu Search
Control Transformers Transformer, Industrial Control; 500V Primary; 50/60 Hz; 100 VA
SIEMENS #4AM3442-5FJ10-0FA0

Transformer, Industrial Control; 500V Primary; 50/60 Hz; 100 VA

SKU # 75455478441 Manufacturer Series: SIDAC-T 4AM
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 500V
Volts, Secondary: 110V
VA Rating: 100 VA
Frequency Rating: 50/60 Hz
Insulation Class: 130 deg C
Temperature Rise: 40 deg C
Size: HxWxD: 3.85 x 3.38 x 4.01 in.
Terminal Type: Screw/Tab

SIE 4AM3442-5FJ10-0FA0 XFMR1-PHPRI-