Menu Search
Control Transformers Transformer, Industrial Control; 50/60 Hz; 9000 VA
SIEMENS #4AT3995-0AH02-0N

Transformer, Industrial Control; 50/60 Hz; 9000 VA

SKU # 75455450099 Manufacturer Series: SIDAC-T 4AT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Industrial Control Transformer
VA Rating: 9000 VA
Frequency Rating: 50/60 Hz
Insulation Class: 180 deg C
Temperature Rise: 55 deg C
Size: HxWxD: 14.57 x 11.02 x 8.74 in.

SIE 4AT3995-0AH02-0N TRANSFORMER3-P