Menu Search
Control Transformers Transformer, Industrial Control; 50/60 Hz; 3000 VA
SIEMENS #4AT3095-0AM80-0C

Transformer, Industrial Control; 50/60 Hz; 3000 VA

SKU # 75455448412 Manufacturer Series: SIDAC-T 4AT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Industrial Control Transformer
Volts, Primary: 230-575V
Volts, Secondary: 120-230V
VA Rating: 3000 VA
Frequency Rating: 50/60 Hz
Insulation Class: 180 deg C
Temperature Rise: 55 deg C
Size: HxWxD: 10.63 x 7.87 x 8.58 in.

SIE 4AT3095-0AM80-0C 3.0KVA23040048