Menu Search
SIEMENS #MTG0250I

Transformer, Industrial Control; 50/60 Hz; 250 VA

SKU # 75455428470 Manufacturer Series: Class MTG
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 380/400/415V
Volts, Secondary: 110/220V
VA Rating: 250 VA
Frequency Rating: 50/60 Hz
Insulation Class: 105 deg C
Temperature Rise: 55 deg C
Size: HxWxD: 8.5 x 8.3 x 8.7 in.
Terminal Type: Screw
Fusing: Secondary Fuse Clips