Menu Search
Control Transformers Transformer, Industrial Control; 480V Primary; 50/60 Hz; 2500 VA
SIEMENS #4AP2795-0BL30-0F

Transformer, Industrial Control; 480V Primary; 50/60 Hz; 2500 VA

SKU # 75455462085 Manufacturer Series: SIDAC-T 4AP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Industrial Control Transformer
Volts, Primary: 480V
Volts, Secondary: 48V
VA Rating: 2500 VA
Frequency Rating: 50/60 Hz
Insulation Class: 130 deg C
Temperature Rise: 40 deg C
Size: 9.52 in. H x 10.39 in. W x 8.11 in. D

SIE 4AP2795-0BL30-0F TRANSFORMER2.5