Menu Search
SIEMENS #4AM64425EL100FA0

Transformer, Industrial Control; 480V Primary; 50/60 Hz; 2000 VA

SKU # 04089258438 Manufacturer Series: SIDAC-T 4AM
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 480V
Volts, Secondary: 120V
VA Rating: 2000 VA
Frequency Rating: 50/60 Hz
Insulation Class: 130 deg C
Temperature Rise: 40 deg C
Size: HxWxD: 6.45 x 6.93 x 6.22 in.
Terminal Type: Screw/Tab

SIE 4AM64425EL100FA0 TRANSFORMER SI