Menu Search
SIEMENS #4AM3242-5CT10-0FA0

Transformer, Industrial Control; 440V Primary; 50/60 Hz; 63 VA

SKU # 75455480438 Manufacturer Series: SIDAC-T 4AM
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 440V
Volts, Secondary: 230V
VA Rating: 63 VA
Frequency Rating: 50/60 Hz
Insulation Class: 130 deg C
Temperature Rise: 40 deg C
Size: HxWxD: 3.85 x 3.38 x 3.54 in.
Terminal Type: Screw/Tab

SIE 4AM3242-5CT10-0FA0 TRANSF1-PH0.