You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #4AM4642-5CT10-0FA0

Transformer, Industrial Control; 440V Primary; 50/60 Hz; 400 VA

SKU # 75455489236 Manufacturer Series: SIDAC-T 4AM
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 440V
Volts, Secondary: 230V
VA Rating: 400 VA
Frequency Rating: 50/60 Hz
Insulation Class: 130 deg C
Temperature Rise: 40 deg C
Size: HxWxD: 4.76 x 4.8 x 4.48 in.
Terminal Type: Screw/Tab

SIE 4AM4642-5CT10-0FA0 TRANSF1PHPRI