Menu Search
Search
SIEMENS #4AT36325AT100FA0

Transformer, Industrial Control; 400V Primary; 50/60 Hz; 6300 VA

SKU # 88762191705 Manufacturer Series: SIDAC-T 4AT
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 400V
Volts, Secondary: 230V
VA Rating: 6300 VA
Frequency Rating: 50/60 Hz
Insulation Class: 180 deg C
Temperature Rise: 55 deg C
Size: HxWxD: 12.59 x 7.64 x 6.65 in.
Terminal Type: Screw, Standard

SIE 4AT36325AT100FA0 TRANSFORMER 1P