Menu Search
Control Transformers Transformer, Industrial Control; 400V Primary; 50/60 Hz; 5000 VA
SIEMENS #4AT36125AD400FA0

Transformer, Industrial Control; 400V Primary; 50/60 Hz; 5000 VA

SKU # 88762121013 Manufacturer Series: SIDAC-T 4AT
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 400V
Volts, Secondary: 230-115V
VA Rating: 5000 VA
Frequency Rating: 50/60 Hz
Insulation Class: 180 deg C
Temperature Rise: 55 deg C
Size: HxWxD: 12.59 x 7.64 x 6.65 in.
Terminal Type: Screw, Standard

SIE 4AT36125AD400FA0 XMRPH1400V21A6