Menu Search
SIEMENS #4AT3032-5AT10-0FC0

Transformer, Industrial Control; 400V Primary; 50/60 Hz; 3600 VA

SKU # 75455496118 Manufacturer Series: SIDAC-T 4AT
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Control Transformer
Enclosure Construction Style: Enclosed
Volts, Primary: 400V
Volts, Secondary: 230V
VA Rating: 3600 VA
Frequency Rating: 50/60 Hz
Insulation Class: 180 deg C
Temperature Rise: 55 deg C
Size: HxWxD: 15.55 x 13.81 x 12.99 in.
Terminal Type: Screw, Standard

SIE 4AT3032-5AT10-0FC0 TRANSFORMER