Menu Search
SIEMENS #4AM57425AJ100FA0

Transformer, Industrial Control; 400V Primary; 50/60 Hz; 1000 VA

SKU # 88762116880 Manufacturer Series: SIDAC-T 4AM
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 400V
Volts, Secondary: 110V
VA Rating: 1000 VA
Frequency Rating: 50/60 Hz
Insulation Class: 130 deg C
Temperature Rise: 40 deg C
Size: HxWxD: 5.67 x 5.98 x 5.16 in.
Terminal Type: Screw/Tab

SIE 4AM57425AJ100FA0 XFMR1-PH1 KVAP