Menu Search
SIEMENS #US2:MTG0500X

Transformer, Industrial Control; 347V Primary; 50/60 Hz; 500 VA

SKU # 80476636261 Manufacturer Series: Class MTG
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 347V
Volts, Secondary: 120V
VA Rating: 500 VA
Frequency Rating: 50/60 Hz
Insulation Class: 105 deg C
Temperature Rise: 55 deg C

SIE US2:MTG0500X CONTROL TRANSFORME