The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
SIEMENS #US2:MTG0050X

Transformer, Industrial Control; 347V Primary; 50/60 Hz; 50 VA

SKU # 80476636158 Manufacturer Series: Class MTG
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 347V
Volts, Secondary: 120V
VA Rating: 50 VA
Frequency Rating: 50/60 Hz
Insulation Class: 105 deg C
Temperature Rise: 55 deg C

SIE US2:MTG0050X CONTROL TRANSFORME