Menu Search
Control Transformers Transformer, Industrial Control; 347V Primary; 50/60 Hz; 350 VA
SIEMENS #US2:MTG0350X

Transformer, Industrial Control; 347V Primary; 50/60 Hz; 350 VA

SKU # 80476636259 Manufacturer Series: Class MTG
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 347V
Volts, Secondary: 120V
VA Rating: 350 VA
Frequency Rating: 50/60 Hz
Insulation Class: 105 deg C
Temperature Rise: 55 deg C

SIE US2:MTG0350X CONTROL TRANSFORME