Menu Search
SIEMENS #MT0050C

Transformer, Industrial Control; 24V Secondary; 50/60 Hz; 50 VA

SKU # 75455402662 Manufacturer Series: Class MT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 120/240V
Volts, Secondary: 24V
VA Rating: 50 VA
Frequency Rating: 50/60 Hz
Insulation Class: 105 deg C
Temperature Rise: 55 deg C
Size: HxWxD: 8.3 x 8.3 x 8.9 in.
Terminal Type: Screw
Fusing: Secondary Fuse Clips