Menu Search
SIEMENS #4AM3242-8DN00-0EA0

Transformer, Industrial Control; 208/550V Primary; 50/60 Hz; 63 VA

SKU # 75455494793 Manufacturer Series: SIDAC-T 4AM
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 208-550V
Volts, Secondary: 24V
VA Rating: 63 VA
Frequency Rating: 50/60 Hz
Insulation Class: 130 deg C
Temperature Rise: 40 deg C
Size: HxWxD: 3.85 x 3.38 x 3.54 in.
Terminal Type: Screw/Tab

SIE 4AM3242-8DN00-0EA0 XFMR 0.063KV