Menu Search
SIEMENS #MT1000G

Transformer, Industrial Control; 115V Secondary; 50/60 Hz; 1000 VA

SKU # 75455402758 Manufacturer Series: Class MT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 208/230/460V
Volts, Secondary: 115V
VA Rating: 1000 VA
Frequency Rating: 50/60 Hz
Insulation Class: 180 deg C
Temperature Rise: 120 deg C
Size: HxWxD: 14.4 x 10.4 x 10.8 in.
Terminal Type: Screw