Menu Search
SIEMENS #MT2000I

Transformer, Industrial Control; 110/220V Secondary; 2000 VA

SKU # 75455435764 Manufacturer Series: Class MT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
VA Rating: 2000 VA
Insulation Class: 105 deg C
Temperature Rise: 55 deg C
Fusing: 2-Pole Primary Fuse Holder Class MT
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 380/400/415V
Volts, Secondary: 110/220V
Frequency Rating: 50/60 Hz
Terminal Type: Screw