Menu Search
Search
SIEMENS #KT7500

Transformer, Control Power Kit; 277V Primary; 50/60 Hz; 500 VA

SKU # 75455436716
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Control Power Transformer Kit
Enclosure Construction Style: Open
Volts, Primary: 277V
Volts, Secondary: 120V
VA Rating: 500 VA
Frequency Rating: 50/60 Hz
Terminal Type: Screw, Touchsafe
Fusing: 2-Pole Primary Fuse Block and Current Limiting Fuses Class CC Rejection Type and 1-Pole Secondary Type K Fuse Block and a 13/32 x 1-1/2 in. Fuse

SIE KT7500 CONTROL TRANSFORMER277-1