Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.

SIEMENS #4AT3995-0AG10-0C

Transformer; Control; Industrial; 7500 VA; 230V Primary; 120V Secondary; 50/60 Hz; 55 deg C Rise; 180 deg C Insulation; 14.57 in. Height x 11.02 in. Width x 8.74 in. Depth

SKU: 75455448230
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Industrial Control Transformer
Volts, Primary: 230V
Volts, Secondary: 120V
VA Rating: 7500 VA
Frequency Rating: 50/60 Hz
Insulation Class: 180 deg C
Temperature Rise: 55 deg C
Size: HxWxD: 14.57 x 11.02 x 8.74 in.
Manufacturer Series: SIDAC-T 4AT