SIEMENS #4AU3031-4SA20-0F

Transformer; Control; Industrial; 6300 VA; 220V Primary; 400V Secondary; 50/60 Hz; 55 deg C Rise; 180 deg C Insulation; 10.63 in. Height x 12.20 in. Width x 10.55 in. Depth

SKU: 75455451122
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Industrial Control Transformer
Volts, Primary: 220V
Volts, Secondary: 400V
VA Rating: 6300 VA
Frequency Rating: 50/60 Hz
Insulation Class: 180 deg C
Temperature Rise: 55 deg C
Size: HxWxD: 10.63 x 12.2 x 10.55 in.
Manufacturer Series: SIDAC-T 4AU
SIE 4AU3031-4SA20-0F TRANSF3-PH6.3K