Menu Search
Control Transformers Transformer; Control; Industrial; 5000 VA; 120V Primary; 240V Secondary; 50/60 Hz; 55 deg C Rise; 180 deg C Insulation; 12.60 in. Height x 9.45 in. Width x 9.61 in. Depth

SIEMENS #4AT3695-0AM00-0C

Transformer; Control; Industrial; 5000 VA; 120V Primary; 240V Secondary; 50/60 Hz; 55 deg C Rise; 180 deg C Insulation; 12.60 in. Height x 9.45 in. Width x 9.61 in. Depth

SKU #75455445055
Manufacturer Series: SIDAC-T 4AT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Industrial Control Transformer
Volts, Primary: 120V
Volts, Secondary: 240V
VA Rating: 5000 VA
Frequency Rating: 50/60 Hz
Insulation Class: 180 deg C
Temperature Rise: 55 deg C
Size: HxWxD: 12.6 x 9.45 x 9.61 in.

SIE 4AT3695-0AM00-0C XFMR5KVA1PH PI