SIEMENS #4AU3632-8CC40-0HA0

Transformer; Control; Industrial; 10000 VA; 380-500V Star/220-289V Delta Primary; 400V Star/230V Delta Secondary; 50/60 Hz; 55 deg C Rise; 180 deg C Insulation; Standard Screw Terminal; 12.59 in. Height x 14.17 in. Width x 10.55 in. Depth

SKU: 75455492028
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 380-500V Star/220-289V Delta
Volts, Secondary: 400V Star/230V Delta
VA Rating: 10000 VA
Frequency Rating: 50/60 Hz
Insulation Class: 180 deg C
Temperature Rise: 55 deg C
Size: 12.59 in. H x 14.17 in. W x 10.55 in. D
Terminal Type: Screw, Standard
Manufacturer Series: SIDAC-T 4AU