Menu Search
Control Transformers Control Transformer, 750 VA, 208-460 V Primary, 115 V Secondary, 50/60 Hz, 105 deg C Insulation

SIEMENS #MT0750G

Control Transformer, 750 VA, 208-460 V Primary, 115 V Secondary, 50/60 Hz, 105 deg C Insulation

SKU #75455402753
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 208/230/460V
Volts, Secondary: 115V
VA Rating: 750 VA
Frequency Rating: 50/60 Hz
Insulation Class: 105 deg C
Temperature Rise: 55 deg C
Terminal Type: Screw
Fusing: 2-Pole Primary Fuse Holder Class MT

Control Transformers: Type - Industrial Control Transformer; Enclosure Construction Style - Encapsulated; Volts, Primary - 208/230/460V; Volts, Secondary - 115V; VA Rating - 750 VA; Frequency Rating - 50/60 Hz; Insulation Class - 105 deg C; Temperature Rise - 55 deg C; Terminal Type - Screw; Fusing - 2-Pole Primary Fuse Holder Class MT