Control Transformer, 350 VA, 550-600 V Primary, 110/120 V Secondary, 50/60 Hz, Screw Terminal

SKU: 75455402734
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 550/575/600V
Volts, Secondary: 110/115/120V
VA Rating: 350 VA
Frequency Rating: 50/60 Hz
Insulation Class: 105 deg C
Temperature Rise: 55 deg C
Size: HxWxD: 7 x 6 x 7 in.
Terminal Type: Screw
Fusing: Secondary Fuse Clips
Manufacturer Series: Class MT
Control Transformers: Type - Industrial Control Transformer; Enclosure Construction Style - Encapsulated; Volts, Primary - 550/575/600V; Volts, Secondary - 110/115/120V; VA Rating - 350 VA; Frequency Rating - 50/60 Hz; Insulation Class - 105 deg C; Temperature Rise - 55 deg C; Size - 7.00 in. H x 6.00 in. W x 7.00 in. D; Terminal Type - Screw; Fusing - Secondary Fuse Clips; Manufacturer Series - Class MT