Menu Search
Control Transformers Control Transformer, 200 VA, 208/277 V Primary, 120 V Secondary, 50/60 Hz, 105 deg C Insulation

SIEMENS #MT0200F

Control Transformer, 200 VA, 208/277 V Primary, 120 V Secondary, 50/60 Hz, 105 deg C Insulation

SKU #75455402705
Manufacturer Series: MT Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 208/277V
Volts, Secondary: 120V
VA Rating: 200 VA
Frequency Rating: 50/60 Hz
Insulation Class: 105 deg C
Temperature Rise: 55 deg C
Terminal Type: Screw, Standard

Control Transformers: Type - Industrial Control Transformer; Enclosure Construction Style - Encapsulated; Volts, Primary - 208/277V; Volts, Secondary - 120V; VA Rating - 200 VA; Frequency Rating - 50/60 Hz; Insulation Class - 105 deg C; Temperature Rise - 55 deg C; Terminal Type - Screw, Standard; Manufacturer Series - MT Series