Control Transformer, 100 VA, 120/240 V Primary, 24 V Secondary, 50/60 Hz, 105 deg C Insulation

SKU: 75455402682
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 120/240V
Volts, Secondary: 24V
VA Rating: 100 VA
Frequency Rating: 50/60 Hz
Insulation Class: 105 deg C
Temperature Rise: 55 deg C
Size: HxWxD: 5.6 x 5.3 x 4.6 in.
Terminal Type: Screw
Fusing: Secondary Fuse Clips
Manufacturer Series: Class MT
Control Transformers: Type - Industrial Control Transformer; Enclosure Construction Style - Encapsulated; Volts, Primary - 120/240V; Volts, Secondary - 24V; VA Rating - 100 VA; Frequency Rating - 50/60 Hz; Insulation Class - 105 deg C; Temperature Rise - 55 deg C; Size - 5.60 in. H x 5.30 in. W x 4.60 in. D; Terminal Type - Screw; Fusing - Secondary Fuse Clips; Manufacturer Series - Class MT