Menu Search
Control Transformers Control Power Transformer Kit; 45 VA; 120V Primary; 24V Secondary; 50/60 Hz; Screw, Touchsafe Terminal; 1 Pole Secondary K Type Fuse Block, 13/32 x 1-1/2 in. Fuse; Open; 3.46 in. Height x 3.00 in. Width x 3.55 in. Depth

SIEMENS #KT1050

Control Power Transformer Kit; 45 VA; 120V Primary; 24V Secondary; 50/60 Hz; Screw, Touchsafe Terminal; 1 Pole Secondary K Type Fuse Block, 13/32 x 1-1/2 in. Fuse; Open; 3.46 in. Height x 3.00 in. Width x 3.55 in. Depth

SKU #75455402497
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Control Power Transformer Kit
Enclosure Construction Style: Open
Volts, Primary: 120V
Volts, Secondary: 24V
VA Rating: 45 VA
Frequency Rating: 50/60 Hz
Size: HxWxD: 3.46 x 3 x 3.55 in.
Terminal Type: Screw, Touchsafe
Fusing: 1 Pole Secondary K Type Fuse Block, 13/32 x 1-1/2 in. Fuse

SIE KT1050 CONTROL TRANSFORMER45VA1