Menu Search
Control Transformers Control Power Transformer Kit; 150 VA; 120V Primary; 24V Secondary; 50/60 Hz; Screw, Touchsafe Terminal; Open; 4.63 in. Height x 3.75 in. Width x 4.50 in. Depth

SIEMENS #KT1150

Control Power Transformer Kit; 150 VA; 120V Primary; 24V Secondary; 50/60 Hz; Screw, Touchsafe Terminal; Open; 4.63 in. Height x 3.75 in. Width x 4.50 in. Depth

SKU #75455402500
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Control Power Transformer Kit
Enclosure Construction Style: Open
Volts, Primary: 120V
Volts, Secondary: 24V
VA Rating: 150 VA
Frequency Rating: 50/60 Hz
Size: HxWxD: 4.63 x 3.75 x 4.5 in.
Terminal Type: Screw, Touchsafe
Fusing: 2-Pole Primary Fuse Block and Current Limiting Fuses Class CC Rejection Type and 1-Pole Secondary Type K Fuse Block and a 13/32 x 1-1/2 in. Fuse

SIE KT1150 CONTROL TRANSFORMER150VA