SIEMENS #KT9100

Control Power Transformer Kit; 100 VA; 600V Primary; 120V Secondary; 50/60 Hz; Screw, Touchsafe Terminal; Open; 4.00 in. Height x 3.31 in. Width x 4.11 in. Depth

SKU: 75455402541
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Control Power Transformer Kit
Enclosure Construction Style: Open
Volts, Primary: 600V
Volts, Secondary: 120V
VA Rating: 100 VA
Frequency Rating: 50/60 Hz
Size: 4.00 in. H x 3.31 in. W x 4.11 in. D
Terminal Type: Screw, Touchsafe
Fusing: 2-Pole Primary Fuse Block and Current Limiting Fuses Class CC Rejection Type and 1-Pole Secondary Type K Fuse Block and a 13/32 x 1-1/2 in. Fuse
Description
SIE KT9100 CONTROL TRANSFORMER575-1